Check Availability
  • VELVAC 

    Lane Change Mirror,Left

  • Item # 21DJ69
  • Mfr. Model # 714627
Lane Change Mirror,Left
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21DJ69
Mfr. Model # 714627
UNSPSC #25172604
Shipping Weight 5.3 lbs
Country of Origin Mexico *
Item Lane Change Mirror
Flat or Convex Convex
Heated No
Dia. (In.) 8-1/2
Lighted No
Shape Round
Material Stainless Steel
Color Silver
Type Left
Mirror Size (In.) 8-1/2
Package Quantity 1
Includes Mirror Head, Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions