Check Availability
  • VELVAC 

    Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 10 PK

  • Item # 21DG62
  • Mfr. Model # 37324
Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fork terminal features heat-shrink insulation and copper connection material.
Show More Close
 

Technical Specifications

Item # 21DG62
Mfr. Model # 37324
UNSPSC #39121409
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Heat Shrink
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #10
Seam Brazed
Overall Length 1.250"
Max. Voltage 600V
Max. Temp. 90 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.37"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions