Check Availability
  • VELVAC 

    Deluxe Left Side Mirror

  • Item # 2FAJ2
  • Mfr. Model # 714579
Deluxe Left Side Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAJ2
Mfr. Model # 714579
UNSPSC #25172604
Shipping Weight 6.1 lbs
Country of Origin Mexico *
Item Deluxe Left Side Mirror
Flat or Convex Flat
Heated No
Motorized No
Lighted No
Shape Rectangular
Material Injection Molded ABS
Color Black
Type Model 2020
Package Quantity 1
Includes Replacement Head
* This product's country of origin is subject to change

Compliance and Restrictions