Check Availability
  • VELVAC 

    Anti-Siphon Tube, 2-1/4 In Filler Neck

  • Item # 5DYW7
  • Mfr. Model # 600244-1
Anti-Siphon Tube, 2-1/4 In Filler Neck
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DYW7
Mfr. Model # 600244-1
UNSPSC #24141705
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Anti-Siphon Tube
Size 2-1/4" Filler Neck
Capacity Over 20 Gallons Per Minute
Application Fits Heavy-Duty Freightliner With A 2-1/4" Filler Neck
Material Aluminum
Number of Pieces 1
Includes Anti-siphon Tube and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms