Check Availability
  • VELVAC 

    Angle Back Mirror

  • Item # 2FAE5
  • Mfr. Model # 708331
Angle Back Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FAE5
Mfr. Model # 708331
UNSPSC #25172604
Shipping Weight 3.9 lbs
Country of Origin Taiwan *
Item Angle Back Mirror
Flat or Convex Flat
Heated No
Motorized No
Length (In.) 16
Height (In.) 7
Lighted No
Shape Rectangular
Material Polished Stainless
Package Quantity 1
Includes Plated Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions