Check Availability
  • VELVAC 

    22 to 18 AWG Splice Connector, Nylon, PK of 5

  • Item # 21DG42
  • Mfr. Model # 33130
22 to 18 AWG Splice Connector, Nylon, PK of 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Connector splices existing connections into other wires without cutting. The nylon insulation is a durable option that provides a higher temperature.
Show More Close
 

Technical Specifications

Item # 21DG42
Mfr. Model # 33130
UNSPSC #39121409
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Splice Connector
Connector Type Butt Splice
Insulation Type Nylon
Insulation Color Red
Connection Type Crimp
Wire Range 22 to 18 AWG
Max. Temp. 90 Degrees F
Barrel Inside Dia. 0.062"
Max. Voltage 600V
Overall Length 1.040"
Seam Soldered
Connection Material Copper
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In