Check Availability
  • VELOX 

    Machine Guard Panel, 2.5 ft. W x 6 ft. H

  • Item # 48RN14
  • Mfr. Model # X02866
Machine Guard Panel, 2.5 ft. W x 6 ft. H
Qty
  • Web Price
    $111.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create your own machine guard system using Wireway Husky components. The machine guard panel works with doors and posts to create a machine guard enclosure. High-quality polyurethane paint finish.

• Easy-to-configure system
• Posts and doors, sold separately
Show More Close
 

Technical Specifications

Item # 48RN14
Mfr. Model # X02866
UNSPSC #56101510
Shipping Weight 53.07 lbs
Country of Origin USA *
Components Panels
Item Machine Guard Panel
Height 6 ft.
Width 2 ft. 4"
Color Black
Gauge 8 ga.
Material Welded Steel
Finish Polyurethane
For Use With Posts and Doors
Includes Hardware to Install
Standards RIA, OSHA, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms