Check Availability
  • VELOX 

    Machine Guard Panel,2 ft. W x 6 ft. H

  • Item # 23PC14
  • Mfr. Model # X02266
Machine Guard Panel,2 ft. W x 6 ft. H
Qty
  • Web Price
    $100.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create your own machine guard system using Wireway Husky components. Each machine guard panel features wire mesh made with 2" x 2" x 8-ga. welded steel wire. Sweep space between the bottom of the panel and floor level. High-quality polyurethane paint finish.

• Easy-to-configure system
• Doors, posts, and hardware sold separately
Show More Close
 

Technical Specifications

Item # 23PC14
Mfr. Model # X02266
UNSPSC #56101510
Catalog Page 1230
Shipping Weight 10.58 lbs
Country of Origin USA *
Components Panels
Item Machine Guard Panel
Height 6 ft.
Width 22"
Color Black
Gauge 8 ga.
Material Welded Wire
Finish Polyurethane
For Use With Mfr. No. 6TMK6, 6TMK7, 6TMK8
Includes 6" Sweep Space
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions