Check Availability
  • VELLUX 

    90" x 90" Queen Nylon Blanket, Ivory

  • Item # 5ZXW4
  • Mfr. Model # 1B05385
90" x 90" Queen Nylon Blanket, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Velvety soft blanket provides year-round warmth without weight. High-tech and high-touch to prevent fading, pilling, stretching, or matting. Withstands frequent washings and becomes softer wash after wash.
Show More Close
 

Technical Specifications

Item # 5ZXW4
Mfr. Model # 1B05385
UNSPSC #52121508
Catalog Page 1467
Shipping Weight 15.0 lbs
Country of Origin China *
Item Blanket
Type Hypo-Allergenic
Size Queen
Width 90"
Length 90"
Fabric Nylon
Color Ivory
Hem Self
Blanket Weight 3 lbs.
Washing Instructions Machine Wash And Dry Per Care Label
Package Quantity 4
* This product's country of origin is subject to change

Welcome Sign In