Check Availability
  • VELLUX 

    90" x 108" King Nylon Blanket, Tan

  • Item # 5ZXW9
  • Mfr. Model # 1B05381
90" x 108" King Nylon Blanket, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Velvety soft blanket provides year-round warmth without weight. High-tech and high-touch to prevent fading, pilling, stretching, or matting. Withstands frequent washings and becomes softer wash after wash.
Show More Close
 

Technical Specifications

Item # 5ZXW9
Mfr. Model # 1B05381
UNSPSC #52121508
Catalog Page 1467
Shipping Weight 3.15 lbs
Country of Origin China *
Item Blanket
Type Hypo-Allergenic
Size King
Width 108"
Length 90"
Fabric Nylon
Color Tan
Hem Self
Blanket Weight 3.7 lbs.
Washing Instructions Machine Wash And Dry Per Care Label
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions