Check Availability
  • VELCRO BRAND 

    Reclosable Fastener Strap, 3/4" Width, 8" Length

  • Item # 30PE36
  • Mfr. Model # 176042
Reclosable Fastener Strap, 3/4" Width, 8" Length Reclosable Fastener Strap,Red,PK900 Reclosable Fastener Strap,Red,PK900 Reclosable Fastener Strap,Red,PK900 Reclosable Fastener Strap,Red,PK900
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This strap bundles wires or cables securely, and is Cat 5 friendly. Strap is reusable and eliminates the potential for damage to fiber optics or cables caused by over-cinching or accidental cutting. This strap is also FR and V2 rated.
Show More Close
 

Technical Specifications

Item # 30PE36
Mfr. Model # 176042
UNSPSC #11162114
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Reclosable Fastener Strap
Width 3/4"
Length 8"
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms