Check Availability
  • VELCRO BRAND 

    Reclosable Fastener, 3/4" Width, 8" Length

  • Item # 52YL94
  • Mfr. Model # 176045
Reclosable Fastener, 3/4" Width, 8" Length Reclosable Fastener,8",Orange,PK45 Reclosable Fastener,8",Orange,PK45
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YL94
Mfr. Model # 176045
UNSPSC #11162114
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Reclosable Fastener
Width 3/4"
Length 8"
Color Orange
Temp. Range -20 Degrees to 200 Degrees F
Includes Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms