Check Availability
  • VELCRO BRAND 

    Reclosable Fastener, 1" Width, 75 ft. Length

  • Item # 52YL81
  • Mfr. Model # 126926
Reclosable Fastener, 1" Width, 75 ft. Length Reclosable Fastener,1",Violet,75 ft. Reclosable Fastener,1",Violet,75 ft. Reclosable Fastener,1",Violet,75 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YL81
Mfr. Model # 126926
UNSPSC #11162114
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Reclosable Fastener
Width 1"
Length 75 ft.
Color Violet
Temp. Range -20 Degrees to 200 Degrees F
Includes Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms