Check Availability
  • VELCRO BRAND 

    Reclosable Fastener, 3/4" Width, 75 ft. Length

  • Item # 52YL80
  • Mfr. Model # 126927
Reclosable Fastener, 3/4" Width, 75 ft. Length Reclosable Fastener,Violet,Self-Mating Reclosable Fastener,Violet,Self-Mating Reclosable Fastener,Violet,Self-Mating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YL80
Mfr. Model # 126927
UNSPSC #11162114
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Reclosable Fastener
Width 3/4"
Length 75 ft.
Color Violet
Temp. Range -20 Degrees to 200 Degrees F
Includes Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms