Check Availability
  • VELCRO BRAND 

    Perforated Back-to-Back Straps, 3/4" Width, 8" Length

  • Item # 5JLF2
  • Mfr. Model # 176408
Perforated Back-to-Back Straps, 3/4" Width, 8" Length Perforated Straps,W3/4,White,PK45 Perforated Straps,W3/4,White,PK45 Perforated Straps,W3/4,White,PK45 Perforated Straps,W3/4,White,PK45
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These die-cut straps can bundle wires or cables securely, and are Cat-5 friendly. They are constructed with molded stiff hooks and pliable loops that engage to form a quick fastening attachment. The tape is reusable and helps eliminate the likelihood of potential cable damage from overcinching or accidental cutting.
Show More Close
 

Technical Specifications

Item # 5JLF2
Mfr. Model # 176408
UNSPSC #11162114
Catalog Page 1393
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Perforated Back-to-Back Straps
Width 3/4"
Length 8"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms