Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Reclosable Fastener with No Adhesive, Black, 2", 1/2" x 6 ft., 1EA

  • Item # 52YM04
  • Mfr. Model # 90482
Hook-and-Loop-Type Reclosable Fastener with No Adhesive, Black, 2", 1/2" x 6 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YM04
Mfr. Model # 90482
UNSPSC #11162114
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 6 ft.
Width 2"
Dot Dia. 1/2"
Color Black
Flame Retardant No
Package Quantity 1
Operating Temp. Range -30 Degrees to 130 Degrees F
Backing Material Polypropylene, Nylon
Shear Strength 23 psi
Characteristics Re-Usable
Includes Hand Closure
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.