Check Availability
  • FASTENATION 

    Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 1" x 8", 10PK

  • Item # 5JLG7
  • Mfr. Model # G1X8KVSG
Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 1" x 8", 10PK Reclosable Cinch Straps,1x8,PK10 Reclosable Cinch Straps,1x8,PK10 Reclosable Cinch Straps,1x8,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring woven, hook-and-loop fasteners, these reusable, high-strength straps each feature a plastic buckle and a 1/4" I.D. grommet for secure fastening to walls or other devices. The straps also feature ultrasonically welded seams to provide a strong, long-lasting bond.
Show More Close
 

Technical Specifications

Item # 5JLG7
Mfr. Model # G1X8KVSG
UNSPSC #11162114
Catalog Page 1394
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Cinch Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 8"
Width 1"
Color Black
Flame Retardant No
Package Quantity 10
Backing Material Nylon
Shear Strength 14 psi
Characteristics Re-usable, High Strength
Includes 10 Straps Plastic Buckle and 1/4" I.D. Grommet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms