Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cinch Strap with No Adhesive, White, 2" x 3 ft., 10PK

  • Item # 36LM97
  • Mfr. Model # 2X36NNVST
Hook-and-Loop-Type Cinch Strap with No Adhesive, White, 2" x 3 ft., 10PK Cinch Strap,Hook and Loop,3 ft. L,PK10 Cinch Strap,Hook and Loop,3 ft. L,PK10 Cinch Strap,Hook and Loop,3 ft. L,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

VELCRO® Brand HI-AIR® cinch straps are produced from NOMEX® materials that are rated to withstand temperatures up to 350°F (meets Mil-Spec requirements). They can be sewn on. Each contains a black plastic rectangular loop.
Show More Close
 

Technical Specifications

Item # 36LM97
Mfr. Model # 2X36NNVST
UNSPSC #11162114
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Cinch Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 3 ft.
Width 2"
Color White
Flame Retardant Yes
Package Quantity 10
Shear Strength 7.5 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.