Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cinch Strap Kit with No Adhesive, Black, 1" x 15 ft., 1EA

  • Item # 15A793
  • Mfr. Model # 100RS
Hook-and-Loop-Type Cinch Strap Kit with No Adhesive, Black, 1" x 15 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This kit allows you to create straps at any length you need, as quick as you can cut them. Straps can be used for packaging, storage, wire management, sporting activities, or medical bracing.
Show More Close
 

Technical Specifications

Item # 15A793
Mfr. Model # 100RS
UNSPSC #11162114
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Cinch Strap Kit
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 15 ft.
Width 1"
Color Black
Flame Retardant No
Package Quantity 1
Backing Material Nylon
Shear Strength 14 psi
Characteristics Hook-and-Loop Kit To Make Custom Size Straps
Includes (10) Plastic D Rings, Loop Material, (10) Hook Tips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.