Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 2" x 23 ft., 10PK

  • Item # 15A792
  • Mfr. Model # 2X23KPSTRAP
Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 2" x 23 ft., 10PK Cinch Strap,Black,PK10 Cinch Strap,Black,PK10 Cinch Strap,Black,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These reusable pallet straps each feature VELCRO® Brand Hook-and-Loop construction with a metal buckle. They are strong, adjustable, and easy-to-use. Use to bundle together large, durable items, such as pallet boxes, sleeve packs, and collapsible containers. The long, reusable straps each feature a metal buckle that provides reinforcement for the hook-and-loop fasteners, to help make sure that, once the strap is cinched, it stays cinched. Can be adjusted to accommodate packages of varying sizes. Excellent for distribution center, warehouse, and closed-loop logistic applications.
Show More Close
 

Technical Specifications

Item # 15A792
Mfr. Model # 2X23KPSTRAP
UNSPSC #11162114
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Cinch Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 23 ft.
Width 2"
Color Black
Flame Retardant No
Package Quantity 10
Backing Material Nylon
Shear Strength 14 psi
Characteristics Adjustable Cinch Strap With Metal Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.