Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 2" x 24", 10PK

  • Item # 15A790
  • Mfr. Model # 2X24KWVS
Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 2" x 24", 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Equipped with VELCRO® brand fasteners, these straps allow you to bundle together small packages such as pipe, wire, folding chair legs, and just about anything else that needs bundling, including items of varying sizes. They are backed with webbing, which gives them superior strength. The adjustable, stretchable construction is easy to cinch, and the plastic buckle helps provide reinforcement for the hook-and-loop fasteners, allowing them to stay in place once cinched.
Show More Close
 

Technical Specifications

Item # 15A790
Mfr. Model # 2X24KWVS
UNSPSC #11162114
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Cinch Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 24"
Width 2"
Color Black
Flame Retardant No
Package Quantity 10
Backing Material Nylon
Shear Strength 14 psi
Characteristics Adjustable Hook and Loop Backed With Webbing With Plastic Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.