Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 1" x 12", 10PK

  • Item # 15A786
  • Mfr. Model # 1X12KVVS
Hook-and-Loop-Type Cinch Strap with No Adhesive, Black, 1" x 12", 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The straps feature VELSTRETCH® elastic loop construction, offering increased flexibility. These straps are easy to cinch and will accommodate situations when exact sizing is difficult to determine. Use to bundle items of various sizes.
Show More Close
 

Technical Specifications

Item # 15A786
Mfr. Model # 1X12KVVS
UNSPSC #11162114
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cinch Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 12"
Width 1"
Color Black
Flame Retardant No
Package Quantity 10
Backing Material Nylon
Shear Strength 14 psi
Characteristics Adjustable Stretchable Cinch Strap With Plastic Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.