Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cam Arm Strap with No Adhesive, Orange, 2" x 3 ft., 10PK

  • Item # 38W988
  • Mfr. Model # 2X36OCAM/10
Hook-and-Loop-Type Cam Arm Strap with No Adhesive, Orange, 2" x 3 ft., 10PK Cam Arm Strap,2" x 3 ft,PK10 Cam Arm Strap,2" x 3 ft,PK10 Cam Arm Strap,2" x 3 ft,PK10 Cam Arm Strap,2" x 3 ft,PK10 Cam Arm Strap,2" x 3 ft,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Each of these Cam Arm Straps is designed for use on the female end of a cam lock. The straps help to secure the two cam arms from damage and hold in place while in transit. They feature a high-visibility orange design, with VELCRO® Brand Hook-and-Loop closure. The metal buckle helps to provide strength, durability, and long life. They are ultrasonically welded for a strong, permanent bond.
Show More Close
 

Technical Specifications

Item # 38W988
Mfr. Model # 2X36OCAM/10
UNSPSC #11162114
Catalog Page 1394
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Cam Arm Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 3 ft.
Width 2"
Color Orange
Flame Retardant No
Package Quantity 10
Backing Material Nylon
Shear Strength 14 psi
Characteristics Adjustable Nylon Hook-and-Loop Cinch Strap With Metal Buckle For Cam Lock Fitiing
Includes Metal Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms