Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cam Arm Strap with No Adhesive, Orange, 2" x 18", 10PK

  • Item # 38W986
  • Mfr. Model # 2X18OCAM/10
Hook-and-Loop-Type Cam Arm Strap with No Adhesive, Orange, 2" x 18", 10PK Cam Arm Strap,2x18 In,PK10 Cam Arm Strap,2x18 In,PK10 Cam Arm Strap,2x18 In,PK10 Cam Arm Strap,2x18 In,PK10 Cam Arm Strap,2x18 In,PK10 Cam Arm Strap,2x18 In,PK10 Cam Arm Strap,2x18 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Each of these Cam Arm Straps is designed for use on the female end of a cam lock. The straps help to secure the two cam arms from damage and hold in place while in transit. They feature a high-visibility orange design, with VELCRO® Brand Hook-and-Loop closure. The metal buckle helps to provide strength, durability, and long life. They are ultrasonically welded for a strong, permanent bond.
Show More Close
 

Technical Specifications

Item # 38W986
Mfr. Model # 2X18OCAM/10
UNSPSC #11162114
Catalog Page 1394
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Cam Arm Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 18"
Width 2"
Color Orange
Flame Retardant No
Package Quantity 10
Backing Material Nylon
Shear Strength 14 psi
Characteristics Adjustable Nylon Hook-and-Loop Cinch Strap with Metal Buckle for Cam Lock Fitiing
Includes Metal Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms