Check Availability
  • VELCRO BRAND 

    Hook-and-Loop-Type Cable Strap with No Adhesive, Black, 1" x 12", 10PK

  • Item # 48GT43
  • Mfr. Model # 1x12kbus
Hook-and-Loop-Type Cable Strap with No Adhesive, Black, 1" x 12", 10PK Cable Strap,Blk,12 in. L,1 in. W,PK10 Cable Strap,Blk,12 in. L,1 in. W,PK10 Cable Strap,Blk,12 in. L,1 in. W,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This buckle-up strap offers a secure and simple way to bundle cabling materials. The strap includes a set of zip ties to attach to a wire, cable, or hose. It is reusable, adjustable, and safe for both indoor and outdoor use.

• 1" X 12"
• 10 Pack
Show More Close
 

Technical Specifications

Item # 48GT43
Mfr. Model # 1x12kbus
UNSPSC #11162114
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Cable Strap
Hook and Loop Type Hook-and-Loop
Hook and Loop Shape Strap
Adhesive Type No Adhesive
Length 12"
Width 1"
Color Black
Flame Retardant No
Package Quantity 10
Operating Temp. Range -30 Degrees to 225 Degrees F
Backing Material Woven Nylon
Shear Strength 14 psi
Characteristics Secures to Cables and Hoses
Includes Zip Tie
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms