Check Availability
  • VELCRO BRAND 

    Hook-and-Loop Cinch Strap, Wrap Design, 1.00" Width, 12.0" Length

  • Item # 36LM98
  • Mfr. Model # 1X12KPVST
Hook-and-Loop Cinch Strap, Wrap Design, 1.00" Width, 12.0" Length Cinch Strap,Hook and Loop,Black,PK10 Cinch Strap,Hook and Loop,Black,PK10 Cinch Strap,Hook and Loop,Black,PK10 Cinch Strap,Hook and Loop,Black,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These cable ties are produced with VELCRO® Brand Hook-and-Loop fasteners. They feature polyester construction, which can help provide superior resistance to damage caused by mildew and UV light. The straps are adjustable and reusable.
Show More Close
 

Technical Specifications

Item # 36LM98
Mfr. Model # 1X12KPVST
UNSPSC #11162114
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Hook-and-Loop Cinch Strap
Design Wrap
Width 1.00"
Length 12.0"
Color Black
Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms