Check Availability
  • VELCRO BRAND 

    Hook-and-Loop Cable Tie, Wrap Design, 18 lb. Tensile Strength, 0.50" Width, 75 ft. Length

  • Item # 48GR84
  • Mfr. Model # .500X6K1WP/25
Hook-and-Loop Cable Tie, Wrap Design, 18 lb. Tensile Strength, 0.50" Width, 75 ft. Length Reclosable Fastener Tape,Rectangle,25 yd Reclosable Fastener Tape,Rectangle,25 yd Reclosable Fastener Tape,Rectangle,25 yd Reclosable Fastener Tape,Rectangle,25 yd
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

VELCRO® Brand ONE-WRAP® Perforated Tape is continuously perforated at specific lengths throughout the entire roll, allowing you to easily tear to desired lengths. It is Cat-5 friendly and helps eliminate potential damage to cables that would otherwise be caused by overcinching or accidental cutting.
Show More Close
 

Technical Specifications

Item # 48GR84
Mfr. Model # .500X6K1WP/25
UNSPSC #11162114
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 18 lb.
Width 0.50"
Length 75 ft.
Color Black
Material Polypropylene, Nylon
Temp. Range -30 Degrees to 225 Degrees F
Includes 6" Perforations
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms