Check Availability
  • VELCRO BRAND 

    Hook-and-Loop Cable Tie, Wrap Design, 100 lb. Tensile Strength, 1.00" Width, 8" Length

  • Item # 449U67
  • Mfr. Model # 170075
Hook-and-Loop Cable Tie, Wrap Design, 100 lb. Tensile Strength, 1.00" Width, 8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 449U67
Mfr. Model # 170075
UNSPSC #39121703
Shipping Weight 3.48 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 100 lb.
Width 1.00"
Length 8"
Color Black
Max. Bundle Dia. 2.0"
Thickness 0.13"
Material Polypropylene, Nylon
Temp. Range -20 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms