Check Availability
  • VELCRO BRAND ONE-WRAP THIN TIES 

    Hook-and-Loop Cable Tie, Wrap Design, 0.50" Width, 8.0" Length

  • Item # 38UV53
  • Mfr. Model # 91140
Hook-and-Loop Cable Tie, Wrap Design, 0.50" Width, 8.0" Length Back-to-Back Strap,8L x 1/2"W,PK100" Back-to-Back Strap,8L x 1/2"W,PK100" Back-to-Back Strap,8L x 1/2"W,PK100"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

VELCRO® Brand ONE-WRAP® precut ties allow help you easily organize wires, cords, and cables for construction and networking projects. They are the perfect tool for clearing the clutter. Use cable ties to wrap and strap cables at home and your workplace.

• Can be cut with household scissors to create the perfect length
• Reusable, adjustable and can be cut to any length
• Safe for both indoor or outdoor use
Show More Close
 

Technical Specifications

Item # 38UV53
Mfr. Model # 91140
UNSPSC #11162114
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Width 0.50"
Length 8.0"
Color Black
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms