Check Availability
  • VELCRO BRAND 

    Hook-Type Sew-On Tape with No Adhesive, White, 1" x 150 ft., 1EA

  • Item # 48GR95
  • Mfr. Model # 199703
Hook-Type Sew-On Tape with No Adhesive, White, 1" x 150 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

VELCRO® Brand polyester Hook-Type Sew-On Tape is designed to be simple and easy to apply. You can machine stitch around perimeter edges of the tape, and back stitch to secure in place. The woven, polyester closure offers superior mildew and UV resistance. It is engineered for outdoor use and long service life. It is also ideal in extreme temperatures (-30° to 225°F), where adhesives would otherwise fail. Use with VELCRO® Brand Loop 9000 Tape (available separately).
Show More Close
 

Technical Specifications

Item # 48GR95
Mfr. Model # 199703
UNSPSC #11162114
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Sew-On Tape
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type No Adhesive
Length 150 ft.
Width 1"
Color White
Flame Retardant No
Package Quantity 1
Operating Temp. Range -30 Degrees to 225 Degrees F
Backing Material Polyester
Shear Strength 14 psi
Characteristics Mildew and UV Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.