Check Availability
  • VELCRO BRAND 

    Hook-Type Sew-On Hook with No Adhesive, Black, 1" x 75 ft., 1EA

  • Item # 49XZ46
  • Mfr. Model # 190528
Hook-Type Sew-On Hook with No Adhesive, Black, 1" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Sew-on VELCRO® Brand Hook-Side tape provides a dependable, reusable, mating surface for VELCRO Loop-Side Tape. Sew-on construction eliminates the need for adhesives that can fail in high-heat environments, making it an excellent choice for use in extreme temperatures up to 225°F. Cut-to-length roll helps minimize waste.
Show More Close
 

Technical Specifications

Item # 49XZ46
Mfr. Model # 190528
UNSPSC #11162114
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sew-On Hook
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type No Adhesive
Length 75 ft.
Width 1"
Color Black
Flame Retardant No
Package Quantity 1
Operating Temp. Range 0 Degrees to 225 Degrees F
Backing Material Woven Nylon
Shear Strength 14 psi
Characteristics High Temperature
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.