Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 2" x 75 ft., 1EA

  • Item # 5JLF9
  • Mfr. Model # 153457
Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 2" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This hook-and-loop tape offers an aggressive molded hook design, and rubber-based adhesive for both indoor and outdoor use. It is suitable for most smooth surfaces, including plastic. It also offers superior water resistance.
Show More Close
 

Technical Specifications

Item # 5JLF9
Mfr. Model # 153457
UNSPSC #11162114
Catalog Page 1393
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 75 ft.
Width 2"
Color Black
Flame Retardant No
Package Quantity 1
Backing Material Nylon
Shear Strength 14 psi
Characteristics Water Resistant, Long Lasting Nylon, Indoor and Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms