Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener with Acrylic Adhesive, White, 5/8" x 75 ft., 1EA

  • Item # 5GTN9
  • Mfr. Model # 190873
Hook-Type Reclosable Fastener with Acrylic Adhesive, White, 5/8" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These genuine VELCRO® Brand Hook Rolls offer both performance and versatility. They are manufactured from high-quality nylon and offer optimum performance and long-term product life. Backed with high-performance acrylic adhesive, they can also withstand a broad range of temperature variations while maintaining bond strength to a wide variety of substrates.
Show More Close
 

Technical Specifications

Item # 5GTN9
Mfr. Model # 190873
UNSPSC #11162114
Catalog Page 1393
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Acrylic Adhesive
Length 75 ft.
Width 5/8"
Color White
Flame Retardant No
Package Quantity 1
Backing Material Nylon
Shear Strength 14 psi
Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms