Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener with Acrylic Adhesive, Beige, 2", 1/2" x 75 ft., 1EA

  • Item # 52YM02
  • Mfr. Model # 191241
Hook-Type Reclosable Fastener with Acrylic Adhesive, Beige, 2", 1/2" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YM02
Mfr. Model # 191241
UNSPSC #11162114
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Acrylic Adhesive
Length 75 ft.
Width 2"
Dot Dia. 1/2"
Color Beige
Flame Retardant No
Package Quantity 1
Operating Temp. Range -30 Degrees to 130 Degrees F
Backing Material Nylon
Shear Strength 15 psi
Characteristics Re-Usable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.