Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1-1/2" x 75 ft., 1EA

  • Item # 48GT18
  • Mfr. Model # 189461
Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1-1/2" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This VELCRO® Brand black Hook Tape is one side of a reclosable, hook-and-loop fastener system. It is backed by a rubber-based, general-purpose adhesive for superior bond strength. The adhesive creates a full bond in 24 hours. Temperature operating range is from -30°F to 110°F.
Show More Close
 

Technical Specifications

Item # 48GT18
Mfr. Model # 189461
UNSPSC #11162114
Shipping Weight 1.67 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 75 ft.
Width 1-1/2"
Color Black
Flame Retardant No
Package Quantity 1
Operating Temp. Range -30 Degrees to 110 Degrees F
Backing Material Woven Nylon
Shear Strength 14 psi
Characteristics Adhesive for Indoor Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.