Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener with Acrylic Adhesive, Clear, 1" x 75 ft., 1EA

  • Item # 36LM90
  • Mfr. Model # 100C72172
Hook-Type Reclosable Fastener with Acrylic Adhesive, Clear, 1" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

When engaged with VELCRO® Brand Ultra Thin Hook 721, VELCRO® Brand Ultra Thin Loop 3905 offers a profile as thin as a dime. Despite its ultra-thin profile, it offers superior bonding strength and can withstand a wide temperature range.
Show More Close
 

Technical Specifications

Item # 36LM90
Mfr. Model # 100C72172
UNSPSC #11162114
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Acrylic Adhesive
Length 75 ft.
Width 1"
Color Clear
Flame Retardant No
Package Quantity 1
Backing Material Adhesive
Shear Strength 30 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.