Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener Strap with No Adhesive, White, 2" x 150 ft., 1EA

  • Item # 30PE23
  • Mfr. Model # 186543
Hook-Type Reclosable Fastener Strap with No Adhesive, White, 2" x 150 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

VELCRO® Brand HI-AIR® Hook & Loop Sew-On fasteners are manufactured for a long cycle-life. This closure is made with NOMEX® and nylon yarns for increased Fire Resistance. It meets FAA requirements and is rated to withstand temperatures up to 350° F. Hook 66 and Loop 3000 work together to create the closure.
Show More Close
 

Technical Specifications

Item # 30PE23
Mfr. Model # 186543
UNSPSC #11162114
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Reclosable Fastener Strap
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type No Adhesive
Length 150 ft.
Width 2"
Color White
Flame Retardant Yes
Package Quantity 1
Backing Material Nomex
Shear Strength 14 psi
Characteristics High Temperature, Sew On Hook
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms