Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener Strap with Rubber Adhesive, White, 2" x 75 ft., 1EA

  • Item # 30PE19
  • Mfr. Model # 155183
Hook-Type Reclosable Fastener Strap with Rubber Adhesive, White, 2" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

VELCRO® Brand Outdoor Rated Polyester Tape resists moisture and ultraviolet light and features outdoor-rated rubber-based adhesive, making it perfect for use in outdoor applications. Hook-side only.
Show More Close
 

Technical Specifications

Item # 30PE19
Mfr. Model # 155183
UNSPSC #11162114
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Reclosable Fastener Strap
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 75 ft.
Width 2"
Color White
Flame Retardant No
Package Quantity 1
Backing Material Polyester
Shear Strength 14 psi
Characteristics Outdoor Rated Polyester Hook
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms