Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Silver, 1" x 75 ft., 1EA

  • Item # 15A779
  • Mfr. Model # 128918
Hook-Type Reclosable Fastener with Rubber Adhesive, Silver, 1" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Outdoor-rated VELCRO® Brand Hook-Side Roll lets you cut only the length that you need to minimize waste and create a dependable, reusable, aggressive mating surface for a VELCRO Loop-Side mate. The tough, nylon backing is coated with a weather-resistant rubber adhesive that will stick to most surfaces, indoors or out.
Show More Close
 

Technical Specifications

Item # 15A779
Mfr. Model # 128918
UNSPSC #11162114
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 75 ft.
Width 1"
Color Silver
Flame Retardant No
Package Quantity 1
Backing Material Nylon
Shear Strength 25 psi
Characteristics Aggressive Hook Fastener, Outdoor Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms