Check Availability
  • VELCRO BRAND 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 2" x 75 ft., 1EA

  • Item # 15A777
  • Mfr. Model # 158906
Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 2" x 75 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

When mated with the low profile loop, this system offers a thin profile. Its all-purpose adhesive is capable of sticking to most surfaces. The closure offers a high strength engagement.
Show More Close
 

Technical Specifications

Item # 15A777
Mfr. Model # 158906
UNSPSC #11162114
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 75 ft.
Width 2"
Color Black
Flame Retardant No
Package Quantity 1
Backing Material Nylon
Shear Strength 14 psi
Characteristics Low Profile, Superior Shear Strength
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms