Check Availability
  • VELCRO BRAND 

    Back-to-Back Strap, 3/4" Width, 8" Length

  • Item # 38W989
  • Mfr. Model # 151503
Back-to-Back Strap, 3/4" Width, 8" Length Back-to-Back Strap,3/4x8",PK45 Back-to-Back Strap,3/4x8",PK45 Back-to-Back Strap,3/4x8",PK45
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These die-cut straps can bundle wires or cables securely and are Cat-5 friendly. They feature molded, stiff hooks and pliable loops that engage to form a quick fastening attachment. The tape is reusable and helps eliminate the potential for damage to cables caused by over-cinching or accidental cutting.
Show More Close
 

Technical Specifications

Item # 38W989
Mfr. Model # 151503
UNSPSC #11162114
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Back-to-Back Strap
Width 3/4"
Length 8"
Color Black
Includes Cat 5 Friendly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms