Check Availability
  • VEE GEE 

    CCD VIDEO SYSTEM F/ STEREOZOOM MC

  • Item # 8DWT6
  • Mfr. Model # 1100-ZVK
CCD VIDEO SYSTEM F/ STEREOZOOM MC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8DWT6
Mfr. Model # 1100-ZVK
UNSPSC #41111706
Shipping Weight 2.75 lbs
Country of Origin Japan *
Item Microscope
Light Source Fluorescent
Base Dimensions 5" x 9 "
Includes Nos. 137493, 137495
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.