Check Availability
  • VEE GEE 

    60mL Glass Buchner Funnel, Stem OD: 9mm, Stem Length: 70mm

  • Item # 53UK70
  • Mfr. Model # 1311-11100A
60mL Glass Buchner Funnel, Stem OD: 9mm, Stem Length: 70mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 53UK70
Mfr. Model # 1311-11100A
UNSPSC #41121809
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Buchner Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Glass
Stem OD - English 0.35"
Stem OD - Metric 9mm
Labware Height - English 5.12"
Labware Height - Metric 130mm
Labware Capacity - English 2.03 oz.
Labware Capacity - Metric 60mL
Labware Body Material Type I Borosilicate Glass
Autoclavable Yes
For Use With Liquids
Funnel Material Borosilicate Glass
Funnel Max OD 39mm
Funnel Top ID 39mm
Labware Body Color Clear
Labware Closure Material Glass
Labware USP Specification Type I
Stem Length - English 2.76"
Stem Length - Metric 70mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms