Check Availability
  • VEE GEE 

    305mm Hydrometer for Baume

  • Item # 20KL50
  • Mfr. Model # 6609-4
305mm Hydrometer for Baume
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20KL50
Mfr. Model # 6609-4
UNSPSC #41113024
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Hydrometer
Scale Baume Heavy
Scale Divisions 0.1
Range 29/41
Length 305mm
Application Baume
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov