Check Availability
  • VEE GEE 

    305mm, Alcohol Certified Standards Hydrometer for IRS Alcohol

  • Item # 48ME38
  • Mfr. Model # 6613-R-C
305mm, Alcohol Certified Standards Hydrometer for IRS Alcohol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ME38
Mfr. Model # 6613-R-C
UNSPSC #41113024
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydrometer
Scale Alcohol Proof
Scale Divisions 0.2% / +/-0.2% Tolerance
Range 185 to 206%
Length 305mm
Accuracy +/-0.2% Degrees
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Calibration Increments +/-0.2%
Hydrometer Internal Revenue Code R
Application IRS Alcohol
Standards IRS
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close