Check Availability
  • VEE GEE 

    305mm, Alcohol Certified Standards Hydrometer for IRS Alcohol

  • Item # 48ME30
  • Mfr. Model # 6613-H-C
305mm, Alcohol Certified Standards Hydrometer for IRS Alcohol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48ME30
Mfr. Model # 6613-H-C
UNSPSC #41113024
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hydrometer
Scale Alcohol Proof
Scale Divisions 0.2% / +/-0.4% Tolerance
Range 40 to 60%
Length 305mm
Accuracy +/-0.4% Degrees
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Calibration Increments +/-0.2%
Hydrometer Internal Revenue Code H
Application IRS Alcohol
Standards Alcohol Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov