Check Availability
  • VEE GEE 

    165mm Hydrometer for Specific Gravity

  • Item # 20KL58
  • Mfr. Model # 6602-6S
165mm Hydrometer for Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Ethyl alcohol proofer ranges represent Internal Revenue codes F (020) to R (185206).
Show More Close
 

Technical Specifications

Item # 20KL58
Mfr. Model # 6602-6S
UNSPSC #41113024
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.001
Range 0.940/1.010
Length 165mm
Application Specific Gravity
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov