Check Availability
  • VEE GEE 

    165mm Hydrometer for Baume and Specific Gravity

  • Item # 20KL45
  • Mfr. Model # 6604DS-04
165mm Hydrometer for Baume and Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20KL45
Mfr. Model # 6604DS-04
UNSPSC #41113024
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity/Baume
Scale Divisions 0.01
Range 0.70/1.00
Length 165mm
Application Baume and Specific Gravity
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov