Check Availability
  • VEE GEE 

    14-1/2" x 4" x 4" Analog Refractometer

  • Item # 36TY17
  • Mfr. Model # URX-60
14-1/2" x 4" x 4" Analog Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36TY17
Mfr. Model # URX-60
UNSPSC #41115312
Shipping Weight 0.65 lbs
Country of Origin China *
Item Analog Refractometer
Range 1 to 60% Urea
Automatic Temperature Compensation No
Accuracy +/-0.5%
Function Measures Diesel Exhaust Fluid
Features Scale Display, Double Hinge Daylight Plate, Non Roll Stand, Zero Ring Calibration, Rubber Grip and Hood On Eyepiece, High Quality Optical Glass Material, Metal Prism Housing
Length 14-1/2"
Width 4"
Height 4"
Includes Nylon Carrying Case, Disposable Pipette
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.