Check Availability
  • VAUGHAN 

    Rocker Head Wrecking Bar, 36" L X 7" W, Steel

  • Item # 21XU29
  • Mfr. Model # 57736
Rocker Head Wrecking Bar,  36" L X 7" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XU29
Mfr. Model # 57736
UNSPSC #27112502
Shipping Weight 8.2 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Rocker Head Wrecking Bar
Overall Length 36"
Overall Width 7"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Material Steel
Color Blue
Features (2) Beveled Nail Slots, (1) Chisel End, Dropped Forged, Heat Treated Rocker Head
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms